12-1/4 in. 100W 1-Light Outdoor Wall Mount Lantern in Black

You last purchased this on
 
Hinkley

Freeport 12-1/4 in. 100W 1-Light Outdoor Wall Mount Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Freeport 12-1/4 in. 100W 1-Light Outdoor Wall Mount Lantern in Black

  • Fast #
  • Part #H1804BK
  • Item #4307923
  • Manufacturer Part #1804BK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • LED components carry a 5-year limited warranty
  • 2 year finish warranty
  • Meets California Energy Commission 2013 & 2016 Title regulations
  • For complete warranty information visit https://www.hinkleylighting.com
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Freeport
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Rendering Index:
96
Color Temperature:
2700
Depth:
9 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seedy
Height:
12-3/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
800
Material:
Cast Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watt Equivalency:
100 W
Watts:
15 W
Weight:
4 lb
Width:
8 in