DESCRIPTION

Hinkley Lighting 12-3/4 in. 100W 1-Light Medium Pendant

H3124

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Diameter
12-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
13-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
12-3/4 in

Starting at
Call for Pricing
  • QUANTITY