DESCRIPTION

Hinkley Lighting 12-4/5 in. 40W Wall Mount Medium Lantern

H1946

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Museum Black
Color Finish Category
Blacks
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded, Water
Height
12-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
40
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY