DESCRIPTION

Hinkley Lighting 12 in. 60W 3-Light Foyer Pendant

H3470

Color Finish

 

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Clear, Seeded
Height
12 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
3
Volts
120V
Watts
60
Width
8 in

Starting at
Call for Pricing
  • QUANTITY