DESCRIPTION

Hinkley Lighting 12 in. 60W Medium Lantern

H1819

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled Panels
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
7 in

Starting at
Call for Pricing
  • QUANTITY