DESCRIPTION

Hinkley Lighting 12 in. 75W Wall Mount Medium Lantern

H1124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Museum Bronze
Color Finish Category
Bronze Tones
Depth
7-3/10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne Inside Etched
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
75
Width
8 in

Starting at
Call for Pricing
  • QUANTITY