DESCRIPTION

Hinkley Lighting 12 W 1-Bulb Deck Light

H1546BZ

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze
Material
Die Cast Aluminum
Number Of Lights
1
Watts
12

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS