DESCRIPTION

Hinkley Lighting 13-1/2 in. 75W Wall Mount Medium Lantern

H2370

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Aged Brass
Color Finish Category
Brass Tones
Depth
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Solid Brass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
75
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY