DESCRIPTION

  • 3 60W C Bulbs Required
  • Clear Optic Glass; W: 14 1/2" H: 13"
  • Oxford Family Flush Mount Light: Pewter
  • Selectable priorite and freeze protection

Hinkley Lighting 14-1/2 in. 60W 3-Light Flushmount Ceiling Light

H3612

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear, Pewter
Glass Type
Optic Glass
Height
13 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Volts
120V
Watts
60
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY