DESCRIPTION

  • 2 100W M Bulbs Required
  • Ceiling Mount; Brushed Nickel
  • W: 19 1/4" H: 14 1/2"; Opal Etched Glass Shades

Hinkley Lighting 14 x 19-3/10 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

H4651

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Opal
Height
14 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS