• Cart

DESCRIPTION

Hinkley Lighting 15-1/2 in. 1-Light Medium E-26 Base Pendant

H3031

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
10 in

Starting at
Call for Pricing
  • QUANTITY