DESCRIPTION

Hinkley Lighting Avon 15W 3-Light Bath Light

H5553LED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Avon
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Energy Star Compliant
No
Glass Type
Cased Opal
Height
8 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
15
Width
23 in

Starting at
Call for Pricing
  • QUANTITY