DESCRIPTION

Hinkley Lighting 16-1/4 in. 60W 2-Light Flushmount Ceiling Light

H3616

Color Finish

 

SPECIFICATIONS

Color Finish
Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Clear Optic
Height
7-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Solid Brass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY