Hinkley Lighting

16-1/2 x 5-4/5 in. 60W Medium Flush Mount Ceiling Fixture in Brushed Nickel

Part #H3233BN  |  Item #7296942  |  Manufacturer Part #3233BN

$279.14 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish
  • 15 year finish warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 5-3/4 in

Installation Type: Ceiling Mount

Lighting Style: Transitional

Material: Die Cast Aluminum

UL Listed: No

Volts: 120V

Watts: 60

Width: 16-1/2 in