DESCRIPTION

Hinkley Lighting 16-3/10 in. 4-Light Candelabra E-12 Base Pendant

H3334

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
16-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
18 in

Starting at
Call for Pricing
  • QUANTITY