Hinkley Lighting

16 in. 20W 2-Light Outdoor Wall Lantern in Satin Black

Part #H1640SK  |  Item #4130394  |  Manufacturer Part #1640SK

$279.14 EACH

Color/Finish: Satin Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Striking black finish enhances design
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold lines and a clean, minimalist style complement contemporary architecture

Specifications

ADA Compliant: No

Bulb Type: Halogen

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 6-3/4 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched

Height: 16 in

Light Bulb Base Type: Medium Bi-Pin

Lighting Style: Modern

Material: Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 20

Width: 2-3/4 in