DESCRIPTION

Hinkley Lighting 18W Path Light

H1516

Color Finish

 

SPECIFICATIONS

Bulb Style
Wedge
Color Finish
Museum Bronze
Color Finish Category
Bronze Tones
Glass Type
Champagne Inside Etched
Height
22 in
Light Bulb Shape Code
T5
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
12V
Watts
18
Width
5 in

Starting at
Call for Pricing
  • QUANTITY