DESCRIPTION

Hinkley Lighting Darby 2-Light 100W Bath Light

H53012

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Darby
Color Finish
Brushed Caramel
Color Finish Category
Brass Tones
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Metal
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

Starting at
Call for Pricing
  • QUANTITY