2-Light Ceiling Flushmount in Antique Nickel

Part #H3302AN  |  Item #4519250  |  Manufacturer Part #3302AN

$219.00 EACH
(Pricing is for Antique Nickel)

Color/Finish: Antique Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 4-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Traditional, Transitional, Coastal]

Material: Die Cast Aluminum

Number Of Lights: 2

Volts: 120V

Watts: 60

Width: 12 in