• Cart

DESCRIPTION

  • 3 40W C bulbs required
  • Black; W: 10" H: 21" Ext: 9 1/2"
  • Edgewater Family Outdoor Lantern

Hinkley Lighting 21 in. 40 W 3-Light Candelabra Lantern in Black

H1670BK

Color Finish

Black

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Depth
9-1/2 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
21 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
3
Power Source
Hardwired
Volts
120V
Watts
40
Width
10 in

  • QUANTITY

0 item(s) added to Cart Checkout Now