DESCRIPTION

Hinkley Lighting 23-1/2 in. 40 W 3-Light Candelabra Lantern

H1725BG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black Granite
Color Finish Category
Blacks
Depth
11-1/4 in
Energy Star Compliant
No
Glass Type
Clear Seeded, Water
Height
23-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
3
Watts
40
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY