• Cart

DESCRIPTION

Hinkley Lighting 23-3/10 in. 1-Light 100W Wall Lantern

H2204

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Sienna Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
23-1/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
1
Volts
120V
Watts
100
Width
11 in

Starting at
Call for Pricing
  • QUANTITY