24-1/2 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze

You last purchased this on
 
Hinkley

Fulton 24-1/2 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Fulton 24-1/2 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze

  • Fast #
  • Part #H3336BZ
  • Item #4778062
  • Manufacturer Part #3336BZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lifetime warranty on electrical wiring and components
  • Warm rich light bronze tone
  • 15 year finish warranty
  • Ideal for vintage filament bulbs (not included)
  • This stem hung fixture may be hung on a sloped ceiling.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fulton
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
24-1/2 in
Installation Type:
Ceiling Mount
Length:
22 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Industrial
Material:
Die Cast Aluminum
Number of Lights:
4
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
22 in