DESCRIPTION

Hinkley Lighting 25W Step Light

H58025

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear
Height
4-3/4 in
Light Bulb Shape Code
G9
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Watts
25
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY