• Cart

DESCRIPTION

Hinkley Lighting 3-Light Flushmount

H5421

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
3
Volts
120V
Watts
60
Width
17 in

Starting at
Call for Pricing
  • QUANTITY