DESCRIPTION

  • 4 40W C Bulbs Required
  • River Rock; W: 12 1/2" H: 32" Ext: 15 1/2"
  • Windsor Family Outdoor Lantern

Hinkley Lighting Windsor 32 in. 40W Outdoor Candelabra Lantern

H1895

Color Finish

 

SPECIFICATIONS

Collection
Windsor
Color Finish
River Rock
Depth
15-1/2 in
Glass Type
Clear Water
Height
32 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
Watts
160
Width
12-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY