DESCRIPTION

Hinkley Lighting Brooke 4-Light 100W Bath Light

H5004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Brooke
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Metal
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
31-3/10 in

Starting at
Call for Pricing
  • QUANTITY