DESCRIPTION

  • 4 40W C Bulbs Required
  • River Rock; Clear Optic Glass; W: 12 1/2" H: 30 1/4"
  • Windsor Cast Collection Aluminum Outdoor Light

Hinkley Lighting 40W 120V Candelabra E-12 Lantern

H1891

Color Finish

 

SPECIFICATIONS

Color Finish
River Rock
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
30 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
40
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY