DESCRIPTION

Hinkley Lighting 40W 120V Candelabra Medium Post Mount Lantern

H1721

Color Finish

 

SPECIFICATIONS

Color Finish
Black Granite
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded, Water
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Cast Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
40
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY