DESCRIPTION

Hinkley Lighting Mayflower 41-3/4 in. 100 W 1-Light Medium Pendant

H4167OB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Mayflower
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Champagne
Height
41-3/4 in
Light Bulb Base Type
Medium E-26
Material
Solid Brass
Number Of Lights
1
Volts
120V
Watts
100
Width
5-3/10 in

Starting at
Call for Pricing
  • QUANTITY