DESCRIPTION

Hinkley Lighting Thistledown 43-1/2 in. 100 W 1-Light Medium Pendant

H4177VZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Thistledown
Color Finish
Victorian Bronze
Color Finish Category
Bronze Tones
Glass Type
Amber Linen
Height
43-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
Volts
120V
Watts
100
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY