DESCRIPTION

Hinkley Lighting Casa™ 45 in. 100 W 1-Light Medium Pendant

H4017OL

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Casa™
Color Finish
Olde Black
Color Finish Category
Blacks
Glass Type
Rustic Scavo
Height
45 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY