DESCRIPTION

Hinkley Lighting 4W LED Path Light

H1518LED

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Height
22 in
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
12V
Watts
3.8
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY