4W LED Path Light in Bronze
This product has been replaced by
Manufacturer Part #1518BZ-LL
4W LED Path Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Photometrics based off engine photometrics.
- LED integrated components carry a 10-year limited warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Warm rich light bronze tone
- A wiring kit and ground spike is supplied.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 22 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 250
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 3.8 W
- Width:
- 6-1/2 in