DESCRIPTION

Hinkley Lighting 60 W 3-Light Medium Chandelier

H4013OL

Color Finish

 

SPECIFICATIONS

Color Finish
Olde Black
Color Finish Category
Blacks
Energy Star Compliant
No
Glass Type
Antique Scavo
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
3
Watts
100
Width
16-3/4 in

Starting at
Call for Pricing
  • QUANTITY