DESCRIPTION

  • 3 60W M Bulbs Required
  • Plantation Flush Mount; Burnished Brass; Clr. Optic Glass
  • Surrey Silk Shade; W: 16" H: 8 3/4"

Hinkley Lighting 60 W 3-Light Medium Flush Mount Ceiling Fixture

H4881

Color Finish

 

SPECIFICATIONS

Color Finish
Burnished Brass
Color Finish Category
Brass Tones
Energy Star Compliant
No
Glass Type
Clear Optic
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Material
Solid Brass
Number Of Lights
3
Volts
120V
Watts
60
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY