• Cart

DESCRIPTION

  • 120V AC, 20 Amp or 3000W generator power source
  • 4 60W C Bulbs Required
  • Gentry Hanging Pendant; Pewter
  • W: 12" H: 20"

Hinkley Lighting 60 W 4-Light Candelabra Chandelier

H3474

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Clear
Height
19-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Die Cast Aluminum
Number Of Lights
4
Volts
120V
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY