DESCRIPTION

  • 6 60W M Bulbs Required
  • AHRI certified
  • ETL listed
  • Hanging Light; Brushed Nickel
  • Legendary Goodman quality and durability
  • Thermoplastic drain pan
  • W: 29" H: 29"; Opal Etched Glass Shades

Hinkley Lighting Bolla 60 W 6-Light Medium Chandelier

H4656

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bolla
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Opal Etched
Height
29 in
Light Bulb Base Type
Medium E-26
Number Of Lights
6
Watts
600
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS