DESCRIPTION

Hinkley Lighting Katia 60 W G9 3-Bulb Strip Light

H50203CM

Color Finish

 

SPECIFICATIONS

Collection
Katia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Glass Type
Clear Acid Etched
Height
6-3/4 in
Light Bulb Base Type
G9 Double Loop
Number Of Lights
3
Volts
120V
Watts
180
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY