60W 2-Light Medium E-26 Base Flushmount Ceiling Fixture in Polished Chrome
60W 2-Light Medium E-26 Base Flushmount Ceiling Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Sparkling chrome with reflective finish
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in