SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Halogen
- Collection
- Taylor
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 5-1/2 in
- Energy Star Compliant
- No
- Glass Type
- Etched White
- Height
- 6 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- G9 Double Loop
- Lighting Direction
- Up Lighting
- Lighting Style
- Contemporary
- Material
- Metal
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 27-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday