DESCRIPTION

Hinkley Lighting 60W 4-Light Candelabra Chandelier

H3013

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY