DESCRIPTION

Hinkley Lighting 60W 4-Light Candelabra Chandelier

H4797

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
24 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY