• Cart

DESCRIPTION

Hinkley Lighting Claire 7-3/10 in. 100W 3-Light Wall Mount Medium E-26 Bath Light

H53583

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Claire
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
7-3/10 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS