DESCRIPTION

Hinkley Lighting 7-3/10 in. 60W Wall Mount Medium Lantern

H1126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Vintage Black
Color Finish Category
Blacks
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cased Opal
Height
7-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY