DESCRIPTION

Hinkley Lighting Colette 7-4/5 in. 100W 2-Light Wall Mount Medium E-26 Bath Light

H58782

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Colette
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
White Etched
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
17 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS