DESCRIPTION

Hinkley Lighting Ocho 75 W 3-Light Halogen Bracket

H5423CM

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Ocho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Height
7 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Number Of Lights
3
Volts
120V
Watts
225
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY