DESCRIPTION

Hinkley Lighting 75 W 3-Light Medium Bracket

H5313

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Antique Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Clear Optic
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
3
Watts
100
Width
21 in

Starting at
Call for Pricing
  • QUANTITY