DESCRIPTION

  • 2 60W M bulbs required
  • Lakeside & Edgewater Family Ceiling Mount; Black
  • Seedy Glass; W: 13" H: 8 3/4"

Hinkley Lighting 8-3/4 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture

H1683BK

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Seeded
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
2
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY