DESCRIPTION

Hinkley Lighting Trafalgar 8 in. 75 W 1-Light Medium Lantern

H1314

Color Finish

 

SPECIFICATIONS

Collection
Trafalgar
Color Finish
Mocha
Color Finish Category
Browns
Depth
10-1/2 in
Glass Type
Clear Seeded
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum
Number Of Lights
1
Watts
75
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY